{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Application | ball contact points with shank 6 mm | |
| Arbor ⌀ | 6 mm | |
| Throat | 27.5 mm | |
| Type of product | Toolholders |
| Article number | 404004 | |
| Catalog number | 445410 | |
| EAN / GTIN | 2050001668318 | |
| Manufacturer number | 4429154 | |
| Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |