• This product is only available for business customers.

Digital 2D height gauge HG1, Type: 600

Article no.: 2019702 Catalog no.: 445355
Price per 1 Piece
Net price: CHF 8’010.00
incl. vRG CHF 10.00

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 3 - 4 working days
  • CHF 9.84 /pcs.
    Delivery in 3 - 4 working days

  • Services are only available for business customers. Please login.
  • CHF 767.51 /pcs.
  • CHF 670.22 /pcs.
  • CHF 90.80 /pcs.
on request
In stock
2 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: MAHR i-wi radio system; USB interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 600 mm
maximum application range 0 mm - 770 mm
Application area with rotated measuring probe carrier 170 mm - 770 mm
Reversible reading mm / inch
Graduations can be switched over 0.01 / 0.005 / 0.001 / 0.0005 / 0.0001 mm
Error limit (L = meas. length in mm) 1.8 + L / 600 µm
Repeatability plane 0.5 µm
Repeatability hole 1 µm
Rectangularity error (frontal) 6 µm
Interface MAHR i-wi radio system; USB interface
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Nominal voltage 4.8 V
‌Article no of the battery / rechargeable battery fitted 445430
Gauging force 1.0 ±0.2 N
Measurement technology digital
Length of base 255 mm
Width footprint 278 mm
Overall height 938 mm
Weight 26 kg
Test certificate Manufacturer’s test certificate
Type of product Height gauge

Identification & Classification

Article number 2019702
Catalog number 445355
EAN / GTIN 4067263301752
Manufacturer number 445355 600
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Measuring system:
  • Incremental optical measurement system gives outstanding measuring accuracy and reliability.
  • Air bearings system for easy movement without jerking.
  • Easy measuring procedures due to motorised measurement slides.
  • Integrated rechargeable battery for cordless measurements.
  • Temperature compensation using internal temperature sensor.

Control and display unit:
  • Large, clear touch display with backlight.
  • User guidance via self-explanatory icons in several languages.
  • Facility for setting additional zero points on the component.
  • Additional measuring device can be connected to the Mahr-Connect interface.
  • Future-proof as it can be updated.
  • Automatic stand-by circuit (no loss of measured values).

Functions:
  • Approaching at bottom/top.
  • Protrusion width/slot spacing incl. protrusion/slot centre.
  • Bore/shaft diameter incl. bore/shaft centre.
  • Reversal point of bores (top/bottom).
  • Reversal point of shaft (top/bottom).
  • Calculate spacing/symmetry.
  • Dynamic measurement functions.
  • Squareness measurement.
  • Straightness measurement.
  • Measurement programmes.
  • Processing of measurement data.
  • Direct print-out on USB or wireless printer.
  • Measurement reports in PDF format or can be saved as a CSV file.

In addition:
  • Quick measuring keys and thumbwheel for quick movement of the measurement slide and easy start of the measurement.
  • Quick-mode function.
  • Further functions: Measure in 2D mode, cone measurement, automatic distance calculation, set a 3rd zero point, enter fits according to ISO (e.g. “H7”).

Supplied with:

Control and display unit. Carrier No. 445410 size T6, contact point No. 445420 size K6/51, adjustment block, USB cable, safety guard, power supply unit, lithium-ion battery and instruction manual.

Optional extras:

Wireless printer set No. 499017 size PRINTER, iwi radio receiver No. 498912 size STICK (2 pcs. required), contact point set No. 445400, data connection cable No. 498941 size DK-M1, carrier No. 445410 size TI, dial indicator No. 434671.

Note:

Please retain the original packaging to enable safe transportation and recalibration of the height gauge.

Warning:

Intended use
  • For both industrial and private use.
  • For use on vibration-free granite plates of quality class 0 or 1.
  • Use it only in accordance with the technical data.
  • Use only when it is technically in good condition and safe to operate.
  • Protected against solid foreign bodies with a diameter ≥ 1.0 mm to IP 40.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use in explosion hazard areas.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • Open the case only on the battery cover for battery replacement.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart