{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for workstations and storage equipment | Roller cabinet | |
| Length | 390 mm | |
| suitable for drawer front height | 180 mm | |
| Material | Powder-coated sheet metal RAL 5011 steel blue | |
| Type of product | Slotted divider |
| Article number | 394192 | |
| Catalog number | 916494 | |
| EAN / GTIN | 4045197564351 | |
| Manufacturer number | 916494 180 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |