{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| t fix | 33 mm | |
| d0 | 18 mm | |
| suitable for | RSB 16 mini / RSB 16 / R M II 16 | |
| SW | 24 mm | |
| l | 190 mm | |
| Typ | RG M 16x190 HCR | |
| hef | 125 mm | |
| M | M16 |
| Article number | 371329 | |
| Catalog number | 9020 | |
| EAN / GTIN | 4006209962190 | |
| Manufacturer number | 96219 |