{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| t fix | 20 mm | |
| d0 | 12 mm | |
| suitable for | RSB 10 mini / RSB 10 / R M II 10 | |
| SW | 17 mm | |
| l | 130 mm | |
| Typ | RG M 10x130 HCR | |
| hef | 90 mm | |
| M | M10 |
| Article number | 371327 | |
| Catalog number | 9020 | |
| EAN / GTIN | 4006209962176 | |
| Manufacturer number | 96217 |