{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Pole area length | 450 mm | |
| Width | 150 mm | |
| Height | 51 mm | |
| Height tolerance | +0.5 / -2 mm | |
| Magnetic field height | 6 mm | |
| Grinding allowance in pole area | 8 mm | |
| Weight | 30 kg | |
| Nominal clamping force | 80 N/cm2 | |
| Type of product | Magnetic clamping plate |
| Article number | 369507 | |
| Catalog number | 380500 | |
| EAN / GTIN | 4045197310712 | |
| Manufacturer number | 243.01-450X150 | |
| Manufacturer/responsible person | SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de |