{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 125 mm | |
| Blade width | 14 mm | |
| Weight | 62 g | |
| Type of product | Chisels |
| Article number | 366817 | |
| Catalog number | 740900 | |
| EAN / GTIN | 7610733005628 | |
| Manufacturer number | PB 800.14 |