{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 200 mm | |
| Blade width | 28 mm | |
| Weight | 431 g | |
| Type of product | Chisels |
| Article number | 248833 | |
| Catalog number | 740900 | |
| EAN / GTIN | 7610733086832 | |
| Manufacturer number | 800.28-200 |