{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Connection system | Hexagonal | |
| Ø | 57, 111, 133, 168, 210 mm | |
| Metal type | Bimetal; Cobalt; Steel | |
| Set pcs. | 8 | |
| Depth of cut | 45 mm | |
| Material application | Steel; Stainless steel; Stainless steel; Cast iron; Grey cast iron; Sheet; Copper; Brass; Metal; Non-ferrous metal; Conduit; Acrylic; Aluminium; Plastic; Wood; Hardwood; Chipboard; Plywood | |
| Length | 45 mm | |
| Weight | 6.1 kg | |
| Version | LÜFTUNGSTECHNIK | |
| Dimension | 470 x 410 x 120 mm |
| Article number | 364359 | |
| Catalog number | Z589747 | |
| EAN / GTIN | 8718564008951 | |
| Manufacturer number | MHSV1003 |