Hacksaw frame 317 with bimetal blade 24 tpi

Article no.: 358983 Catalog no.: 580700
Price per 1 Piece
Net price: CHF 21.90
on request
In stock
41 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
  • Blade length: 300

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

TPI 24
Blade length 300 mm
Type of product Hacksaw frame

Identification & Classification

Article number 358983
Catalog number 580700
EAN / GTIN 7311518240936
Manufacturer number R810B
Manufacturer/responsible person SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Germany, www.bahco.com

Description

Version:

Sturdy hacksaw frame with maximum 750 N (75 kP) blade tension and comfortable hand grip. Alternative blade setting at 90° for flush cutting. Overall length 425 mm.
The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades, which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced, because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking.

Supplied with:

SANDFLEX® bimetal hacksaw blade No. 582900.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart