Assembly tool set, 107 pieces without container

Article no.: 227984 Catalog no.: 680355
Net price: CHF 745.00
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Set price 110 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
‌Number of batteries contained 3
‌Article no of the battery / rechargeable battery fitted 081557 LR3
Type of product Tool set

Identification & Classification

Article number 227984
Catalog number 680355
EAN / GTIN 7612908090934
Manufacturer/responsible person Sortimentslieferant HO für P6, ZUSAMMENSTELLUNG IM HAUS, 81241 HANDWERKZEUGE, Germany

Description

Application:

Contains high quality tools for maintenance and repair of systems, machines, equipment etc.

Supplied with:

Dividers: 1 pc. No. 457600 size 200
Scriber, double-ended: 1 pc. No. 458400
STABILA® wooden folding rule: 1 pc. No. 466005 size 2
DICK workshop files set, 2nd cut with handle, assorted, in a tool roll: 1 pc. No. 517200 size 200 (5-piece)
Precision key files in a plastic wallet: 1 pc. No. 518930 (6-piece)
Wire brush, 3-row: 1 pc. No. 575000 size 3
Hacksaw frame with blade: 1 pc. No. 580700 size 300
GARANT mini bow saw: 1 pc. No. 581195
GARANT open-ended spanner 6 − 34 mm with clip: 1 pc. No. 610610 size 12 (6×7 – 30×34 mm) with 1 pc. No. 611500 size 12
GARANT double-ended ring spanner, 6 − 22 mm: 1 pc. No. 615610 size 8 (6×7 - 19×22 mm)
Hexagon key L-wrench set in a plastic clip: 1 pc. No. 626072 size 9 (1.5 - 10 mm)
Torx® key L-wrench: 1 pc. No. 624857 size 8 (TX6 − TX25)
Socket set 1/2 inch: 1 pc. No. 637718 size 6 (16 pieces)
GARANT slot-head screwdriver set: 1 pc. No. 660036 size 5 (3.5 - 8 mm)
PB Swiss Tools slot-head screwdriver, short: 1 pc. No. 664100 size 6.5
PB Swiss Tools offset screwdriver for slot-head: 1 pc. No. 664800 size 6.5
Voltage tester up to 250 V: 1 pc. No. 665022 size 3.5
GARANT screwdriver for Phillips: 1 pc. each No. 667702 size 1; 2
Combination pliers: 1 pc. No. 703000 size 180
Water pump pliers: 1 pc. No. 706151 size 250
KNIPEX® pincers: 1 pc. No. 706610 size 210
Universal grip wrench: 1 pc. No. 708205 size 250
Snipe nose pliers with side cutter: 1 pc. No. 713200 size 160
Internal circlip pliers, straight: 1 pc. No. 719805 size J2
External circlip pliers, straight: 1 pc. No. 719905 size A2
Diagonal side cutter: 1 pc. No. 725250 size 160
RENNSTEIG cold chisel: 1 pc. No. 740500 size 175
RENNSTEIG cold cross-cut chisel: 1 pc. No. 740600 size 150
RENNSTEIG taper pin punch set and centre punch: 1 pc. No. 745600 size 6 (2 - 6 mm; 120 mm)
Engineer’s hammer with 3-component handle: 1 pc. each No. 750450 size 300; 500
Soft-faced hammer with nylon inserts: 1 pc. No. 754120 size 32
Ideal sheet metal shears with compound action: 1 pc. No. 766042 size 260
Electrician's scissors: 1 pc. No. 769005 size 130
PB Swiss Tools reamer: 1 pc. No. 831700 size 110
Fixed blade cable knife: 1 pc. No. 844300 size 175
Plastic bottle oiler: 1 pc. No. 083532 size 125
Torch, LED light: 1 pc. No. 081437 size BLACK
Insulating tape, black: 1 pc. No. 083654 size BLACK
Marker pen, blue: 1 pc. No. 085154 size B

Note:

Tool is supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart