{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Base toolholder | SK50 ultra precision spindle | |
| Quick adjustment | pneumatic | |
| Measuring range X | 400 mm | |
| Measuring range Z | 400 mm | |
| Snap gauge X | 100 mm | |
| Width base | 1,294 mm | |
| Overall height | 1,735 mm | |
| Overall width | 2,264 mm | |
| Depth | 590 mm | |
| Weight | 300 kg | |
| Spindle load | 30 kg | |
| Second camera in the lens carrier | yes | |
| Display size | 22 in | |
| Interface | Hoffmann Group Connected | |
| Series | Hoffmann Group Connected | |
| Type of product | Setting master |
| Article number | 353997 | |
| Catalog number | 355020 | |
| EAN / GTIN | 4034221174659 | |
| Manufacturer/responsible person | HAIMER GmbH, Weiherstraße 21, 86568 Igenhausen, Germany, www.haimer.com |