• This product is only available for business customers.

UNO pre-setting device, Type: UAFCAM

Article no.: 2019423 Catalog no.: 355020
Price per 1 Piece
Net price: CHF 33’800.00
Do you want to order more than one article? To quick entry
on request
Delivery in 2 - 3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Base toolholder SK50 ultra precision spindle
Quick adjustment pneumatic
Measuring range X 400 mm
Measuring range Z 400 mm
Snap gauge X 100 mm
Width base 1,294 mm
Overall height 1,735 mm
Overall width 2,264 mm
Depth 590 mm
Weight 300 kg
Spindle load 30 kg
Second camera in the lens carrier yes
Display size 24 in
Interface Hoffmann Group Connected
Series Hoffmann Group Connected
Type of product Setting master

Identification & Classification

Article number 2019423
Catalog number 355020
EAN / GTIN 4034221181398
Manufacturer number M-G1140-HO-2
Manufacturer/responsible person HAIMER GmbH, Weiherstraße 21, 86568 Igenhausen, Germany, www.haimer.com

Description

Version:

  • Large multi-touch screen with intuitive and simple Microvision interface.
  • Calibration device on the SK50 tool mounting.
  • Simple storage for 3 adapters with SK50 inserts.
  • Quick adjustment of both axes by release-by-touch (X/Z).
  • Fine adjustment of both axes (X / Z) using rotary wheel.
  • Spindle with 4×90° and spindle brake.
  • Camera with 32x magnification.

The device operates in conjunction with the optional Hoffmann Group Connected software solutions for use in production environments.

Application:

For measuring and pre-setting tools at the machine in production or when planning work.

Supplied with:

Thermal label printer with labels, simple modular subframe cabinet, measurement software in all major foreign languages, commissioning and training included (1/2 day).

Optional extras:

The Haimer pre-setting devices are compatible with the GARANT reducers No. 354771; 354773; 354775; 354777 and 354779. Haimer reducers are available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart