{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 934 (standard withdrawn) | |
| d1 | M24 | |
| Strength class | 8 | |
| Drive | Hexagon | |
| Norm ISO | ~4032 | |
| m | 19 mm | |
| Material | Steel | |
| Surface | tempered black | |
| e | 36 mm | |
| s | 39.55 mm |
| Article number | 340911 | |
| Catalog number | 2948 | |
| EAN / GTIN | 7612428245784 | |
| Manufacturer number | 9342480 |