{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 934 (standard withdrawn) | |
| d1 | M20 | |
| Strength class | 8 | |
| Drive | Hexagon | |
| Norm ISO | ~4032 | |
| m | 16 mm | |
| Material | Steel | |
| Surface | tempered black | |
| e | 30 mm | |
| s | 32.95 mm | |
| Thread type | metric left-hand thread |
| Article number | 340909 | |
| Catalog number | 2948 | |
| EAN / GTIN | 7612428245791 | |
| Manufacturer number | 9342080 |