High-precision countersink 90°, uncoated, External ⌀ Dc: 8mm

Article no.: 325632 Catalog no.: 150378
Price per 1 Piece
Net price: CHF 15.30
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Price per 1 Piece (incl. VAT)
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 8 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS E
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 2 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
for countersunk screws ISO 2009, 2010, 7046, 7047 M4
Feed f in stainless steel < 900 N/mm2 0.1 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 2 mm
Type of product Stepped drill and countersink

Identification & Classification

Article number 325632
Catalog number 150378
EAN / GTIN 4045197086303
Manufacturer number 150378 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Alu > 10% Si
N
25
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
7
INOX > 900 N/mm²
M
7
Ti > 850 N/mm²
S
7
GG(G)
K
12
CuZn
N
65
wet minimum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart