HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 3,3

Article no.: 325337 Catalog no.: 114031
Discount
CHF 1.73
Price per 1 Piece
Price valid until 28 Feb 2026
Net price: CHF 0.90

Scale prices:

  • from 1 Piece
    CHF 0.97 CHF 1.73 / 1 Piece
  • from 10 Piece
    CHF 0.81 CHF 1.41 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
2’930 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Price per 1 Piece (incl. VAT)
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series CleverDrill
Nominal ⌀ DC 3.3 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 31.1 mm
Flute length Lc 36 mm
Overall length L 65 mm
Shank ⌀ Ds 3.3 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 325337
Catalog number 114031
EAN / GTIN 4062406743857
Manufacturer number 114031 3,3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
60
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
18
GG(G)
K
30
CuZn
N
40
Oil
 
wet maximum
 

Description

Version:

HOLEX CleverDrill: Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Successor product to No. 114030.
Size 13.2 – 20: With stepped shank ⌀ 12.7 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart