HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 2mm

Article no.: 324937 Catalog no.: 113006
Price per 1 Piece
Net price: CHF 0.95

Scale prices:

  • from 1 Piece
    CHF 1.03 / 1 Piece
  • from 10 Piece
    CHF 0.86 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
36 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Price per 1 Piece (incl. VAT)
  • Tool material: HSS
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series CleverDrill
Nominal ⌀ DC 2 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 9 mm
Flute length Lc 12 mm
Overall length L 38 mm
Shank ⌀ Ds 2 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 324937
Catalog number 113006
EAN / GTIN 4062406735005
Manufacturer number 113006 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
63
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
20
GG(G)
K
30
CuZn
N
40
Oil
 
wet maximum
 

Description

Version:

Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Successor product to No. 113005.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart