{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring range | 5 N - 50 N | |
| Scale graduations | 1 N | |
| Probe length L | 48 mm | |
| Measurement technology | analogue | |
| Dial face ⌀ | 72 mm | |
| Type of product | Spring balance |
| Article number | 313161 | |
| Catalog number | 478900 | |
| EAN / GTIN | 4045197208187 | |
| Manufacturer number | 478900 50N | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |