Spring balance, maximum measuring range: 5N

Article no.: 221609 Catalog no.: 478900
Price per 1 Piece
Net price: CHF 451.50
Do you want to order more than one article? To quick entry

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 81.72 /pcs.
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

maximum measuring range Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0.5 N - 5 N
Scale graduations 0.1 N
Probe length L 48 mm
Measurement technology analogue
Dial face ⌀ 72 mm
Type of product Spring balance

Identification & Classification

Article number 221609
Catalog number 478900
EAN / GTIN 4045197208132
Manufacturer number 478900 5N
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy metal housing in practical design; hammer finish. Clear dial face with double scale for measuring in both directions. With pointer and memory pointer.

Application:

For electrical engineering and fine mechanical work, e.g. setting the contact pressure of relay springs, checking the brush pressure on motors or for adjusting tension or compression springs.

Accuracy:

± 0.01×(measuring range + measured value).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart