{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | EG II | |
| Band length | 2 m | |
| Tape width | 16 mm | |
| Body length | 63 mm | |
| Body width | 24 mm | |
| Body height | 63 mm | |
| Type of product | Pocket tape measure |
| Article number | 313148 | |
| Catalog number | 462210 | |
| EAN / GTIN | 4007368090106 | |
| Manufacturer number | 462210 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |