Mechanic’s tool set, 94 pieces without case

Article no.: 227990 Catalog no.: 680255
Net price: CHF 419.00
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Set price 97 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool set

Identification & Classification

Article number 227990
Catalog number 680255
EAN / GTIN 7612908090941
Manufacturer/responsible person Sortimentslieferant HO für P6, ZUSAMMENSTELLUNG IM HAUS, 81241 HANDWERKZEUGE, Germany

Description

Application:

Includes the most essential high quality tools for mechanics; selected on the basis of practical experience.

Supplied with:

GARANT calipers: 1 pc. No. 410100 size 150
GARANT tape measure: 1 pc. No. 462210 size 2
DICK three square file H2 with handle: 1 pc. No. 511200 size 200
DICK half-round file H2 with handle: 1 pc. No. 513200 size 200
DICK round file H2 with handle: 1 pc. No. 514200 size 200
Precision key files in a plastic wallet: 1 pc. No. 518930 (6-piece)
File brush: 1 pc. No. 576000 size 115×40
PUK® universal hacksaw: 1 pc. No. 581220 size 150
Open-ended spanners 6 − 22 mm with clip: 1 pc. No. 610960 size 8 (6×7 – 19×22 mm) with 1 pc. No. 611500 size 8
Torx® key L-wrench set: 1 pc. No. 624857 size 8 (TX6 − TX25)
Hexagon key L-wrench set with a plastic clip: 1 pc. No. 626072 size 9 (1.5 - 10 mm)
Socket set 1/4 inch: 1 pc. No. 630368 (29 pieces)
Slot-head screwdriver: 1 pc. No. 660711 size 5 (3.5 - 8 mm)
Screwdriver for Phillips: 1 pc. each No. 668401 size 1; 2
KNIPEX® combination pliers: 1 pc. No. 701500 size 160
Water pump pliers: 1 pc. No. 706151 size 250
KNIPEX® snipe nose pliers with side cutter: 1 pc. No. 713150 size 160
Tweezers needle pointed: 1 pc. No. 727520 size N
KNIPEX® side cutter: 1 pc. No. 724900 size 160
PB Swiss Tools flat chisel: 1 pc. No. 741000 size 150
RENNSTEIG pin punch set with guide sleeve: 1 pc. No. 747200 size 6 (2 - 8 mm)
PB Swiss Tools centre punch: 1 pc. No. 749200 size 90
GARANT engineer's hammer with hickory handle: 1 pc. each No. 750110 size 100; 300
Ideal sheet metal shears with compound action: 1 pc. No. 766042 size 260
PB Swiss Tools bradawl: 1 pc. No. 831600 size 80
NOGA precision engineer’s scraper: 1 pc. No. 836400 size 120
Plastic bottle oiler: 1 pc. No. 083529 size 80
Multi-purpose shears: 1 pc. No. 763100 size 140

Note:

Tools are supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart