{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 11 mm | |
| Coating | TiAlN | |
| Tool material | HSS Co 8 | |
| Standard | DIN 844 | |
| Milling profile | HR | |
| Tolerance nominal ⌀ | ±0.12 | |
| No. of teeth Z | 4 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Shank | DIN 1835 B to h6 | |
| Through-coolant | no | |
| Flute length Lc | 22 mm | |
| Overall length L | 79 mm | |
| Shank ⌀ Ds | 12 mm | |
| Corner chamfer width at 45° | 0.3 mm | |
| Corner chamfer angle | 45 degrees | |
| Feed fz for slot milling in steel < 900 N/mm2 | 0.018 mm | |
| Colour ring | green | |
| Type of product | End / face mill |
| Article number | 250249 | |
| Catalog number | 192840 | |
| EAN / GTIN | 4045197108074 | |
| Manufacturer number | 192840 11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |