Roughing end mill, TiAlN, ⌀ DC: 20mm

Article no.: 249130 Catalog no.: 192840
Price per 1 Piece
Net price: CHF 117.50
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: HSS Co 8
  • Standard: DIN 844
  • Milling profile: HR
  • Tolerance nominal ⌀: ±0.12
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844
Milling profile HR
Tolerance nominal ⌀ ±0.12
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 38 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.043 mm
Colour ring green
Type of product End / face mill

Identification & Classification

Article number 249130
Catalog number 192840
EAN / GTIN 4045197108135
Manufacturer number 192840 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
120
Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
29
Steel < 1400 N/mm²
P
25
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
14
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 
dry
 

Description

Version:

Relief ground fine pitch knuckle form profile.
Centre cutting teeth for plunging.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart