Power saw blade, bimetal, Length L / TPI: 400/14

Article no.: 250065 Catalog no.: 171100
Price per 1 Piece
Net price: CHF 30.20

Scale prices:

  • from 1 Piece
    CHF 32.65 / 1 Piece
  • from 10 Piece
    CHF 27.24 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Length L / TPI Price per 1 Piece (incl. VAT)
  • Tooth type: normal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 400 mm
TPI 14
Tool material bimetal
Tooth type normal
Width 32 mm
Thickness 1.6 mm
Clamping hole ⌀ 8.5 mm
Type of product Power saw blade

Identification & Classification

Article number 250065
Catalog number 171100
EAN / GTIN 7311518113902
Manufacturer number 3809-400-32-1.60-14
Manufacturer/responsible person SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Germany, www.bahco.com

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
wet maximum
 

Description

Version:

BAHCO bi-metal − a strip of HSS teeth welded to a flexible blade body of special steel using electron beam welding in a vacuum. In this way the saw blades are extremely hard at the tooth tips, but have enormous flexibility and are unbreakable even at high feed rates.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart