{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length L | 400 mm | |
| TPI | 10 | |
| Tool material | bimetal | |
| Tooth type | normal | |
| Width | 32 mm | |
| Thickness | 1.6 mm | |
| Clamping hole ⌀ | 8.5 mm | |
| Type of product | Power saw blade |
| Article number | 250064 | |
| Catalog number | 171100 | |
| EAN / GTIN | 7311518113896 | |
| Manufacturer number | 3809-400-32-1.60-10 | |
| Manufacturer/responsible person | SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Germany, www.bahco.com |