{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 7 mm | |
| Standard | DIN 894 | |
| Spanner length L | 80 mm | |
| Head thickness hmax | 3.5 mm | |
| Jaw position | 15 degrees | |
| Manufacturing process | drop forged | |
| Material | Special steel | |
| Surface | burnished | |
| Width across flats | metric | |
| Type of product | Spanner |
| Article number | 247517 | |
| Catalog number | 613300 | |
| EAN / GTIN | 4045197384737 | |
| Manufacturer number | 613300 7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |