Single open ended spanner, Width across flats: 27mm

Article no.: 242277 Catalog no.: 613300
Price per 1 Piece
Net price: CHF 3.40
Do you want to order more than one article? To quick entry
on request
In stock
34 pieces in stock

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 27 mm
Standard DIN 894
Spanner length L 250 mm
Head thickness hmax 10.5 mm
Jaw position 15 degrees
Manufacturing process drop forged
Material Special steel
Surface burnished
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 242277
Catalog number 613300
EAN / GTIN 4045197384898
Manufacturer number 613300 27
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop forged, jaw angle 15°, strong shaft.

Standard:

DIN 894

Material:

Special steel (strength 1200 − 1400 N/mm2). Black oxidised finish.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart