Edge finder, Contact point ⌀: 10/4mm

Article no.: 245524 Catalog no.: 359000
Price per 1 Piece
Net price: CHF 42.05
on request
In stock
21 pieces in stock

Select article variation and quantity

Contact point ⌀ (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contact point ⌀ 10 mm
Tool shank ⌀ 10 mm
Overall length 90 mm
Type of product Probes

Identification & Classification

Article number 245524
Catalog number 359000
EAN / GTIN 4045197350244
Manufacturer number 1010400
Manufacturer/responsible person Tschorn GmbH Mess- und Spannmittel, Dieselstraße 8, 73660 URBACH, Germany, www.tschorn-gmbh.de

Description

Version:

With stepped contact point 10 and 4 mm ⌀.

Application:

For alignment of component reference surfaces or edges.
Spindle speed approx. 600 rpm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart