Edge finder, Contact point ⌀: 6mm

Article no.: 245522 Catalog no.: 359000
Price per 1 Piece
Net price: CHF 55.90
on request
In stock
4 pieces in stock

Select article variation and quantity

Contact point ⌀ (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contact point ⌀ 6 mm
Tool shank ⌀ 6 mm
Overall length 48 mm
Type of product Probes

Identification & Classification

Article number 245522
Catalog number 359000
EAN / GTIN 4045197350220
Manufacturer number 1000600
Manufacturer/responsible person Tschorn GmbH Mess- und Spannmittel, Dieselstraße 8, 73660 URBACH, Germany, www.tschorn-gmbh.de

Description

Version:

The contact point has a flexible connection to the body via a spring, with an alignment accuracy of 0.01 mm.
All parts fully hardened and ground.

Application:

For alignment of component reference surfaces or edges.
Spindle speed approx. 600 rpm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart