{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 50 mm | |
| Width of cut | 1.6 mm | |
| Coating | uncoated | |
| Tool material | HSS Co 5 | |
| Standard | DIN 1834 A | |
| Milling profile | staggered teeth | |
| Type | N | |
| Tolerance nominal ⌀ | js16 | |
| Bore ⌀ H7 | 16 mm | |
| No. of teeth Z | 22 | |
| Feed fz in steel < 750 N/mm2 | 0.04 mm | |
| Through-coolant | no | |
| Shank type | with bore | |
| Colour ring | without | |
| Type of product | Side milling cutter |
| Article number | 244730 | |
| Catalog number | 185500 | |
| EAN / GTIN | 4045197097309 | |
| Manufacturer number | 185500 50X1,6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |