{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 877 | |
| Scale divisions | 0.1 mm/m | |
| Accuracy class | 2 | |
| Sole length | 200 mm | |
| Sole width | 41 mm | |
| Packaging | sturdy box | |
| Type of product | Alignment level |
| Article number | 243519 | |
| Catalog number | 469200 | |
| EAN / GTIN | 4045197207210 | |
| Manufacturer/responsible person | Stiefelmayer-Contento GmbH & Co. KG, Hüttenweg 4, 97877 WERTHEIM, Germany, www.contento-shop.com |