Square frame level, Base Length×Accuracy: 100/2mm

Article no.: 243441 Catalog no.: 469200
Price per 1 Piece
Net price: CHF 430.50

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 99.78 /pcs.
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Base Length×Accuracy (mm) Price per 1 Piece (incl. VAT)
  • Standard: DIN 877
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 877
Scale divisions 0.1 mm/m
Accuracy class 2
Sole length 100 mm
Sole width 28 mm
Packaging sturdy box
Type of product Alignment level

Identification & Classification

Article number 243441
Catalog number 469200
EAN / GTIN 4045197207173
Manufacturer/responsible person Stiefelmayer-Contento GmbH & Co. KG, Hüttenweg 4, 97877 WERTHEIM, Germany, www.contento-shop.com

Description

Version:

Sturdy frame of high quality special casting; hammer finish. 3 sides prismatic and flat. 1 side flat, all precision ground. One longitudinal and one transverse vial each of glass. The sensitivity (scale value) of the longitudinal vial is specified on the square.
Insulated handles on the housing protect against the effects of body heat.

Application:

For aligning horizontal and vertical faces, shafts etc. and for accurate alignment at a 90° angle.

Standard:

DIN 877

Accuracy:

1 = with very high sensitivity longitudinal vial 0.02 mm/m.
2 = with high sensitivity longitudinal vial 0.1 mm/m.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart