{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cut | 1 | |
| Type of cut | Bastard | |
| Shape | E | |
| Shape description | half round | |
| File surfaces | cuts on all faces | |
| Cross section | 25×7 mm | |
| Length without tang | 250 mm | |
| incl. file handle | no | |
| Standard | DIN 7261 | |
| Type of product | Engineer's file |
| Article number | 242657 | |
| Catalog number | 513100 | |
| EAN / GTIN | 4009215017649 | |
| Manufacturer number | 31522510 | |
| Manufacturer/responsible person | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de |