{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 50 mm | |
| Overall height | 36 mm | |
| Coating | TiAlN | |
| Tool material | HSS Co 5 | |
| Standard | DIN 1880 T1 | |
| Milling profile | HR | |
| Tolerance nominal ⌀ | js16 | |
| Shell end mill arbor | With drive keyway | |
| Helix angle | 27 degrees | |
| Direction of infeed | horizontal and oblique | |
| Bore ⌀ H7 | 22 mm | |
| No. of teeth Z | 8 | |
| Feed fz for side milling in steel < 1100 N/mm2 | 0.07 mm | |
| Through-coolant | no | |
| Corner chamfer angle | 90 degrees | |
| Colour ring | without | |
| Shank type | with bore | |
| Type of product | Cylindrical milling cutter |
| Article number | 241511 | |
| Catalog number | 182750 | |
| EAN / GTIN | 4045197097262 | |
| Manufacturer number | 182750 50X36 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |