Solid carbide centre drills A, uncoated, ⌀ DC k13: 3,15mm

Article no.: 238507 Catalog no.: 121000
Price per 1 Piece
Net price: CHF 79.80
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ DC k13 (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k13
  • Countersink angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material Solid carbide
Standard DIN 333
Type A
Tolerance nominal ⌀ k13
Countersink angle 60 degrees
Cutting direction right-hand
Shank Parallel shank to h6
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 3.15 mm
for workpiece ⌀ 30 − 40 mm
Shank ⌀ Ds 8 mm
Shank tolerance h6
Overall length L 50 mm
Feed f in steel < 1100 N/mm2 0.08 mm/rev.
Colour ring without
Type of product Centre drill

Identification & Classification

Article number 238507
Catalog number 121000
EAN / GTIN 4045197038371
Manufacturer number 121000 3,15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
180
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
25
GG(G)
K
70
CuZn
N
160
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Ground from solid carbide bar. Spiral fluted.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart