{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating | uncoated | |
| Tool material | Solid carbide | |
| Standard | DIN 333 | |
| Type | A | |
| Tolerance nominal ⌀ | k13 | |
| Countersink angle | 60 degrees | |
| Cutting direction | right-hand | |
| Shank | Parallel shank to h6 | |
| Number of cutting edges Z | 2 | |
| Through-coolant | no | |
| Nominal ⌀ DC | 0.8 mm | |
| for workpiece ⌀ | 4 − 6 mm | |
| Shank ⌀ Ds | 3.15 mm | |
| Shank tolerance | h6 | |
| Overall length L | 20 mm | |
| Feed f in steel < 1100 N/mm2 | 0.01 mm/rev. | |
| Colour ring | without | |
| Type of product | Centre drill |
| Article number | 235117 | |
| Catalog number | 121000 | |
| EAN / GTIN | 4045197038319 | |
| Manufacturer number | 121000 0,8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |