{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping force | 4 N | |
| ⌀ | 10 mm | |
| Height | 4.5 mm | |
| Material of the magnet core | Ferrite | |
| Material of the surface | galvanised | |
| maximum temperature resistance | 120 °C | |
| Weight | 2 g | |
| Type of product | Flat gripper magnet |
| Article number | 235779 | |
| Catalog number | 085910 | |
| EAN / GTIN | 2050000965043 | |
| Manufacturer number | E700 |