{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping force | 600 N | |
| ⌀ | 80 mm | |
| Height | 18 mm | |
| Material of the magnet core | Ferrite | |
| maximum temperature resistance | 120 °C | |
| Weight | 485 g | |
| Type of product | Flat gripper magnet |
| Article number | 235770 | |
| Catalog number | 085910 | |
| EAN / GTIN | 4045197153272 | |
| Manufacturer number | E709 |