Heavy all-steel high-performance clamp with special pressure pad, Jaw capacity: 400mm

Article no.: 226434 Catalog no.: 861310
Price per 1 Piece
Net price: CHF 216.50
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Jaw capacity (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation STBM
Cross section of the slide rail 40×20 mm
Jaw capacity 400 mm
Throat 175 mm
Weight 6.1 kg
Type of product Clamp

Identification & Classification

Article number 226434
Catalog number 861310
EAN / GTIN 4008158007601
Manufacturer number STB40M
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Beam and fixed jaw made of bright steel section (special profile), tempered and electro-galvanised. Slide jaw made of steel, drop-forged, tempered, and electro-galvanised. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay. Spindle tempered and burnished with adjustable clamp handle.
Can tilt through 35°.

Application:

For heaviest duty clamping of workpieces in steel construction, blacksmith’s shops, HGV bodywork, machine tool manufacture etc. The movable special pressure pad permits clamping diagonal workpieces. Maximum clamping pressure up to approx. 22000 N.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart