{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | STBM | |
| Cross section of the slide rail | 40×20 mm | |
| Jaw capacity | 300 mm | |
| Throat | 175 mm | |
| Weight | 5.6 kg | |
| Type of product | Clamp |
| Article number | 226433 | |
| Catalog number | 861310 | |
| EAN / GTIN | 4008158007588 | |
| Manufacturer number | STB30M | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |