Taper pin punch set in a plastic holder, Number of tools: 6

Article no.: 225750 Catalog no.: 745600
Net price: CHF 15.05
on request
In stock
9 pieces in stock

Select article variation and quantity

Number of tools Set price 6 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of tools 6
Type of product Parallel pin punches

Identification & Classification

Article number 225750
Catalog number 745600
EAN / GTIN 4049002084430
Manufacturer number 424 121 09
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium steel, shank painted.

Content:

1 each taper pin punch No. 745500: Size 2; 3; 4; 5; 6
1 centre punch No. 749000: Size 120/12

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart