Power saw blade for Kasto, HSS, Length L / TPI: 650/4

Article no.: 223501 Catalog no.: 171150
New product
Price per 1 Piece
Net price: CHF 40.45

Scale prices:

  • from 1 Piece
    CHF 43.73 / 1 Piece
  • from 10 Piece
    CHF 36.43 / 1 Piece
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Length L / TPI Price per 1 Piece (incl. VAT)
  • Tooth type: normal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 650 mm
TPI 4
Tool material HSS
Tooth type normal
Width 50 mm
Thickness 2.5 mm
Clamping hole ⌀ 10.5 mm
Type of product Power saw blade

Identification & Classification

Article number 223501
Catalog number 171150
EAN / GTIN 4045197095336
Manufacturer number 171150 650/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
wet maximum
 

Description

Version:

GARANT − saw blade made of molybdenum alloyed high performance cutting steel HSS (DMo5). Due to constantly high hardness and extreme toughness, particularly high cutting performances are obtained (reduced cutting times and longer tool life). The precise set ensures a straight cut.

Note:

Especially for Kasto machines (clamping holes offset from 38 mm blade width).
Important: The instructions included with the saw blades must be followed in all details.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart