{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length L | 450 mm | |
| TPI | 4 | |
| Tool material | HSS | |
| Tooth type | normal | |
| Width | 38 mm | |
| Thickness | 2 mm | |
| Clamping hole ⌀ | 8.5 mm | |
| Type of product | Power saw blade |
| Article number | 223487 | |
| Catalog number | 171150 | |
| EAN / GTIN | 4045197095190 | |
| Manufacturer number | 171150 450/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |