{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Bore ⌀ | 8 mm; 4 mm | |
| Shank length | 9 mm | |
| Shank width | 9 mm | |
| Shank height | 100 mm | |
| Type of product | Dial indicator clamp |
| Article number | 221288 | |
| Catalog number | 445180 | |
| EAN / GTIN | 7612908045767 | |
| Manufacturer number | 900321 - 900209 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |