Digital height gauge and marking-out system with data output, Marking height: 300mm

Article no.: 2019574 Catalog no.: 445136
Discount
CHF 909.12
Price per 1 Piece
Price valid until 31 Jan 2026
Net price: CHF 666.46
incl. vRG CHF 0.46

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 54.05 /pcs.
  • CHF 88.32 /pcs.
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Marking height (mm) Price per 1 Piece (incl. VAT)
  • Standard: Manufacturer’s standard
  • Interface: USB interface; USB interface
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
‌Article no of the battery / rechargeable battery fitted 081560 357
Marking height 300 mm
Scale divisions 0.01 mm
Height of numerals 12 mm
Error limit 0.03 mm
Interface USB interface; USB interface
Power supply Battery-powered
‌Number of batteries contained 1
Column cross section 35×12 mm
Measured value saving Once-off setting of the zero position
Preset function yes
Battery life approx. 20,000 h
Measurement technology digital
Base length 149 mm
Base width 100 mm
Type of product Height gauge and marking device

Identification & Classification

Article number 2019574
Catalog number 445136
EAN / GTIN 4946368859248
Manufacturer number 570-402
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

ABSOLUTE scale, no new reference point setting after switching on again and unlimited travel speed. Large and smooth-running handwheel. Carbide-tipped scriber and Digimatic data output. Large LCD display (digit height 12 mm) for easy, error-free reading.

Supplied with:

Including battery No. 081560 size 357, 1 carbide-tipped scriber No. 443510 size 300.

Optional extras:

Holder No. 445180, data cable No. 497080.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart