{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 6830J | |
| Hole spacing e | 41.5 mm | |
| Hole spacing f | 41.5 mm | |
| Bore ⌀ d | 8.5 mm | |
| Clamping height H | 46 mm | |
| Clamping force P1 | 3,000 N | |
| Clamping force P2 | 5,000 N | |
| overall height | 73 mm | |
| overall length | 321 mm | |
| Contact screw | M8×65 mm | |
| Type of product | Horizontal toggle clamp |
| Article number | 220831 | |
| Catalog number | 376610 | |
| EAN / GTIN | 4020772008109 | |
| Manufacturer number | 557336 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |