{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 6830J | |
| Hole spacing e | 11.5-15.5 mm | |
| Hole spacing f | 16 mm | |
| Bore ⌀ d | 4.6 mm | |
| Clamping height H | 14.5 mm | |
| Clamping force P1 | 250 N | |
| Clamping force P2 | 400 N | |
| overall height | 23 mm | |
| overall length | 79 mm | |
| Contact screw | M4×25 mm | |
| Type of product | Horizontal toggle clamp |
| Article number | 220826 | |
| Catalog number | 376610 | |
| EAN / GTIN | 4020772008048 | |
| Manufacturer number | 557331 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |