{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 702-4 | |
| Material | Steel | |
| External ⌀ A | 160 mm | |
| Aperture E | 42 mm | |
| Height without jaws H1 | 65 mm | |
| Height with jaws H2 | 91 mm | |
| Centring ⌀ B | 125 mm | |
| Centring depth C | 4 mm | |
| Chuck key square K | 10 mm | |
| Weight | 9.2 kg | |
| maximum speed | 4,600 min-1 | |
| Colour code for accessories | Röhm geared scroll chucks and jaws | |
| Type of product | Gear scroll chucks |
| Article number | 219178 | |
| Catalog number | 312505 | |
| EAN / GTIN | 4019208026626 | |
| Manufacturer number | 185326 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |