{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 702-4 | |
| Material | Steel | |
| External ⌀ A | 125 mm | |
| Aperture E | 32 mm | |
| Height without jaws H1 | 56 mm | |
| Height with jaws H2 | 78.5 mm | |
| Centring ⌀ B | 95 mm | |
| Centring depth C | 4 mm | |
| Chuck key square K | 9 mm | |
| Weight | 5.3 kg | |
| maximum speed | 5,500 min-1 | |
| Colour code for accessories | Röhm geared scroll chucks and jaws | |
| Type of product | Gear scroll chucks |
| Article number | 219177 | |
| Catalog number | 312505 | |
| EAN / GTIN | 4019208032047 | |
| Manufacturer number | 185325 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |